This product requires certification to purchase.

2 in. Zinc Plated Strut Pipe Clamp

Greenfield Manufacturing

Figure 311 2 in. Zinc Plated Strut Pipe Clamp

  • Fast #
  • Part #G311K
  • Item #7376685
  • Manufacturer Part #311-2
3.9 out of 5 Customer Rating
Brand image
Greenfield Manufacturing

Figure 311 2 in. Zinc Plated Strut Pipe Clamp

  • Fast #
  • Part #G311K
  • Item #7376685
  • Manufacturer Part #311-2
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
2 in
Gauge (metal)
14 ga
Height
3 in
Length
1-5/8 in
Thickness
0.25 in
Characteristics & Features
Coating
Zinc Plated, Galvanized
Collection
Figure 311
Material
Steel
Warranty & Product Information
UL Listed
No