• Cart

DESCRIPTION

Greenfield Manufacturing IPS Zinc Plated Strut Clamp

G311

Fits Pipe Size:

SPECIFICATIONS

Coating
Zinc Plated
End Connections
IPS
Fits Pipe Size
1/2 in
Length
1-5/8 in
Thickness
0.25 in
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY