Greenfield Tap & Die
13/16 x 3/32 x 3/32 in. Straight Jobber 1 Piece
Part #G23041 | Item #1452609 | Manufacturer Part #23041
Call for Pricing
EACH
Shank Size:
3/32 inProduct Details
Specifications
Bit Diameter: 3/32 in
Bit Sizes: 13/16 in
Drill Bit Type: Jobber
Drilling Depth in : 13/16 in
Magnetic: No
Number Of Pieces: 1 Piece
Product Type: Jobber Bit
Shank Size: 3/32 in
Shank Style: Straight