1/4 in. 3-Flute High Speed Steel Plug Tap

You last purchased this on
 
Greenfield Tap & Die

1/4 in. 3-Flute High Speed Steel Plug Tap

This product requires certification to purchase.
You last purchased this on
 
Greenfield Tap & Die

1/4 in. 3-Flute High Speed Steel Plug Tap

  • Fast #
  • Part #G14065
  • Item #1451958
  • Manufacturer Part #14065
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Material:
High Speed Steel
Tap Size:
1/4 in
Tool Type:
Pipe Tap