1/4 in. High Speed Steel Bottom Hand Pipe Tap
1/4 in. High Speed Steel Bottom Hand Pipe Tap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Length:
- 2-1/2 in
- Material:
- High Speed Steel
- Tap Size:
- 1/4 in
- Tool Type:
- Pipe Tap