1/4 x 1/4 x 39/250 in. Square Screw Extractor 1 Piece

Part #G65001  |  Item #1453201  |  Manufacturer Part #65001

Call for Pricing EACH

Bit Diameter:

1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bit Diameter: 1/4 in

Bit Sizes: 1/4 in

Drill Bit Type: Screw Extractor

Length: 2 in

Magnetic: No

Number Of Pieces: 1 Piece

Product Type: Screw Extractor

Shank Size: 39/250 in

Shank Style: Square