2-13/100 x 8 in. 1 Piece High Speed Steel Bottoming Tap
2-13/100 x 8 in. 1 Piece High Speed Steel Bottoming Tap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- General Machining
- Diameter:
- 17/100 in
- Length:
- 2-13/100 in
- Material:
- High Speed Steel
- Tap Size:
- 8 in
- Thread Size:
- 3/4 in
- Tool Type:
- Tap