2-18/25 in. 1 Piece TiN Coated Spiral Flute Tap
2-18/25 in. 1 Piece TiN Coated Spiral Flute Tap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- General Machining
- Coating:
- TiN
- Diameter:
- 8/25 in
- Length:
- 2-18/25 in
- Thread Size:
- 69/100 in
- Tool Type:
- Tap