2-18/25 x 5/16 in. 4-Flute High Speed Steel Bottoming Hand Tap 1 Piece

You last purchased this on
 
Greenfield Tap & Die

2-18/25 x 5/16 in. 4-Flute High Speed Steel Bottoming Hand Tap 1 Piece

This product requires certification to purchase.
You last purchased this on
 
Greenfield Tap & Die

2-18/25 x 5/16 in. 4-Flute High Speed Steel Bottoming Hand Tap 1 Piece

  • Fast #
  • Part #G14124
  • Item #228293
  • Manufacturer Part #14124
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
General Machining
Diameter:
8/25 in
Length:
2-18/25 in
Material:
High Speed Steel
Tap Size:
5/16 in
Thread Size:
1-13/100 in
Tool Type:
Tap