3/4 x 3/4 in. Square Screw Extractor 5 Piece

You last purchased this on
 
Greenfield Tap & Die

3/4 x 3/4 in. Square Screw Extractor 5 Piece

This product requires certification to purchase.
You last purchased this on
 
Greenfield Tap & Die

3/4 x 3/4 in. Square Screw Extractor 5 Piece

  • Fast #
  • Part #G65035
  • Item #1450633
  • Manufacturer Part #65035
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Bit Diameter(s) (In):
3/4 in
Bit Sizes:
3/4 in
Drill Bit Type:
Screw Extractor
Length:
3 in
Magnetic:
No
Number of Pieces:
5 Piece
Product Type:
Bit Set, Screw Extractor
Shank Style:
Square