3/8 in. High Speed Steel Bottom Hand Pipe Tap
3/8 in. High Speed Steel Bottom Hand Pipe Tap
Package Quantity Info:
EA: 1 IP: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Material:
- High Speed Steel
- Tap Size:
- 3/8 in
- Tool Type:
- Pipe Tap