3/8 in. High Speed Steel H3 4-Flute Bottom Hand Tap

You last purchased this on
 
Greenfield Tap & Die

3/8 in. High Speed Steel H3 4-Flute Bottom Hand Tap

This product requires certification to purchase.
You last purchased this on
 
Greenfield Tap & Die

3/8 in. High Speed Steel H3 4-Flute Bottom Hand Tap

  • Fast #
  • Part #G14192
  • Item #228300
  • Manufacturer Part #14192
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Height:
19/50 in
Length:
6 in
Material:
High Speed Steel
Pipe Capacity:
3/8 in
UL Listed:
No