5/16 in. Steel Spiral Fluted Tap Hand

You last purchased this on
 
Greenfield Tap & Die

5/16 in. Steel Spiral Fluted Tap Hand

This product requires certification to purchase.
You last purchased this on
 
Greenfield Tap & Die

5/16 in. Steel Spiral Fluted Tap Hand

  • Fast #
  • Part #G87515
  • Item #1453068
  • Manufacturer Part #87515
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Length:
2-18/25 in
Material:
Steel
Tap Size:
5/16 in