Tru-Lede® 4 in. TiN Bottoming Tap

Part #G19849  |  Item #1451760  |  Manufacturer Part #19849

Call for Pricing EACH

Pipe Capacity:

4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Coating: TiN

Collection: Tru-Lede®

Height: 7/50 in

Length: 1-22/25 in

Pipe Capacity: 4 in

UL Listed: No