1-1/8 x 18 in. Extreme Steel Drill Bit
1-1/8 x 18 in. Extreme Steel Drill Bit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Resists walking or skidding, even on round surfaces
- Balanced, double-flute construction requires less pressure, does the work for you
- Unique split tip design penetrates through steel faster
- For more than 140 years, Greenlee has been a provider of quality tools to the woodworking industry and, for over 70 years, to the electrical industry as well
- Hex Shank Type
- Carbon Alloy Construction
- Features: 1-1/8" Hole Diameter, 1 Flute, 18" Long, 7/16" Shank
- Designed and manufactured in USA
- Proof of that commitment is in the modern facilities, state-of-the-art production equipment, and enhanced quality assurance programs which comprise the Greenlee way of doing business today
- Over 20 years ago, Greenlee made a commitment to the high technology necessary to keep pace with the changing needs of their customers
Specifications
- Bit Diameter(s) (In):
- 1-1/8 in
- Length:
- 18 in
- Material:
- Steel
- Shank Style:
- Hex