2 in. Conduit Piston

You last purchased this on
 
RIDGID

2 in. Conduit Piston

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

2 in. Conduit Piston

  • Fast #
  • Part #G613
  • Item #1135696
  • Manufacturer Part #613
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Blower, Fishing
Color Finish Name:
Green
Material:
Foam
Size:
2 in
Tool Type:
Conduit Piston