7/8 x 18 in. Drill Bit

You last purchased this on
 
Greenlee

7/8 x 18 in. Drill Bit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Greenlee

7/8 x 18 in. Drill Bit

  • Fast #
  • Part #G66PT78
  • Item #1135698
  • Manufacturer Part #66PT-7/8
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Resists walking or skidding, even on round surfaces
  • Balanced, double-flute construction requires less pressure, does the work for you
  • Unique split tip design penetrates through steel faster
  • For more than 140 years, Greenlee has been a provider of quality tools to the woodworking industry and, for over 70 years, to the electrical industry as well
  • Hex Shank Type
  • Carbon Alloy Construction
  • Features: 7/4" Hole Diameter, 1 Flute, 18" Long, 7/16" Shank
  • Designed and manufactured in USA
  • Proof of that commitment is in the modern facilities, state-of-the-art production equipment, and enhanced quality assurance programs which comprise the Greenlee way of doing business today
  • Over 20 years ago, Greenlee made a commitment to the high technology necessary to keep pace with the changing needs of their customers
  • Requires Certification

Specifications

Bit Diameter(s) (In):
7/8 in
Length:
18 in