DESCRIPTION

  • Balanced, double-flute construction requires less pressure, does the work for you
  • Carbon Alloy Construction
  • Designed and manufactured in USA
  • Features: 7/4" Hole Diameter, 1 Flute, 18" Long, 7/16" Shank
  • For more than 140 years, Greenlee has been a provider of quality tools to the woodworking industry and, for over 70 years, to the electrical industry as well
  • Hex Shank Type
  • Over 20 years ago, Greenlee made a commitment to the high technology necessary to keep pace with the changing needs of their customers
  • Proof of that commitment is in the modern facilities, state-of-the-art production equipment, and enhanced quality assurance programs which comprise the Greenlee way of doing business today
  • Resists walking or skidding, even on round surfaces
  • Unique split tip design penetrates through steel faster

Greenlee Textron 18 in. Drill Bit

G66PT78

Bit Diameter:

SPECIFICATIONS

Bit Diameter
7/8 in
Length
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY