7 in. 8 AWG Stripper Cable
7 in. 8 AWG Stripper Cable
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- Cutting Capacity:
- 8 AWG
- Handle Type:
- Ergonomic
- Length:
- 7 in
- Material:
- High Carbon Steel
- UL Listed:
- No
- Weight:
- 0.25 lb