Wire Stripper or Crimper
Wire Stripper or Crimper
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up: 1 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- High grade stainless steel lasts 5X longer.
- Precision ground stripping holes offer easy, consistent jacket removal.
- Strips 8-18 AWG Solid and 10-20 AWG Stranded conductors
- Cleanly shears 4-40, 6-32, 8-32, 10-32, and 10-24 bolts.
- Crimps 16-10 and 22-18 insulated and non-insulated terminals as well as 7-8MM.
- Multiple functions include plier nose, strippers, cutter, looping holes, multiple crimpers, bolt re-thread/shears and spring back with low profile lock
- High Grade knives resist chipping and marring.
- Looping holes and serrated nose for bending, pulling and shaping wires.
- Long-life spring and low-profile lock for quick, repetitive stripping and cutting.
- Vinyl cushion grip resists slipping and has an ergonomic fit.
Specifications
- Application:
- Cutting, Stripping
- Cutting Capacity:
- 10-20 AWG Stranded
- Length:
- 9 in
- Material:
- Stainless Steel
- Number of Tools Included:
- 1
- Tool Type:
- Crimper
- UL Listed:
- No
- Weight:
- 0.4 oz