Greenpipe® 14 x 10 in. Butt Weld DR 17.6 Fusiolen® PP-R and Polypropylene Reducer

Part #A2511197  |  Manufacturer Part #2511197

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Leak-free joints
  • Resistant to hard water and aggressive chemicals
  • Does not leach, corrode, or erode
  • Immune to MIC
  • LEEDv4 points
  • Fast and easy assembly
  • Sixty-year lifespan

Specifications

ASTM Specifications: ASTM F-2389

Application: [Potable Water, Irrigation, Agriculture, Chemical, Food Processing]

CSA Certified: CSA B137.11

Clean Bagged: No

Collection: Greenpipe®

Color Finish: Green

End Connection 1: Butt Weld

End Connection 2: Butt Weld

End Connections: Butt Weld

FM Approved: No

Fitting Size 1: 14 in

Fitting Size 2: 10 in

Fitting Sizes: 14 in x 10 in

Material: [Plastic, Fusiolen® PP-R]

Material Type: Polypropylene

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 51, NSF 61]

Schedule Class: DR 17.6