10 in. Duct Round Takeoff Galvanized Steel in Round Duct

You last purchased this on
 
Greenseam Industries

10 in. Duct Round Takeoff Galvanized Steel in Round Duct

This product requires certification to purchase.
Brand image
You last purchased this on
 
Greenseam Industries

10 in. Duct Round Takeoff Galvanized Steel in Round Duct

  • Fast #
  • Part #GHTS210GA26D38
  • Item #4043181
  • Manufacturer Part #HTS210GA26D38
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • All dampers come standard with Ductmate's Patented Low Leakage Hardware
  • All dampers are available with an optional 1 1/2" or 2" stand-off
  • Come standard with crimped ends (plain ends are available)
  • All fittings available with blue or yellow union label
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Type B, A924 and A90
Coating:
Galvanized
Diameter:
10 in
Gauge (metal):
26 ga
Height:
11-1/2 in
Length:
14 in
Material:
Steel
Vent Duct Shape:
Round
Width:
8 in