12 in. Duct Round Takeoff Galvanized Steel in Round Duct

You last purchased this on
 
Greenseam Industries

12 in. Duct Round Takeoff Galvanized Steel in Round Duct

This product requires certification to purchase.
Brand image
You last purchased this on
 
Greenseam Industries

12 in. Duct Round Takeoff Galvanized Steel in Round Duct

  • Fast #
  • Part #GHTS212GA26D38
  • Item #4043182
  • Manufacturer Part #HTS212GA26D38
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Type B, A924 and A90
Coating:
Galvanized
Diameter:
12 in
Gauge (metal):
26 ga
Height:
11-1/2 in
Length:
16 in
Material:
Steel
Vent Duct Shape:
Round
Width:
10 in