Greenseam Industries
16 in. Duct Round Takeoff Aluminum, Galvanized Steel and Stainless Steel in Round to Rectangular Duct
Part #GHTS216GA26D | Item #3600125 | Manufacturer Part #HTS216GA26D
Call for Pricing
EACH
Diameter:
Product Details
Documents
Specifications
ASTM Specifications: [A924 and A90, ASTM A653 CS Type B]
Diameter: 16 in
Duct Shape: Round to Rectangular
Gauge: 26
Height: 13 in
Length: 20 in
Material: [Aluminum, Galvanized Steel, Stainless Steel]
Material Type: 304
Width: 14 in