1/2 - 1-1/4 in. Drive Extra Deep Chromium-Molybdenum Ferritic Alloy Socket Set

You last purchased this on
 
Grey Pneumatic

1/2 - 1-1/4 in. Drive Extra Deep Chromium-Molybdenum Ferritic Alloy Socket Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
Grey Pneumatic

1/2 - 1-1/4 in. Drive Extra Deep Chromium-Molybdenum Ferritic Alloy Socket Set

  • Fast #
  • Part #G2040XD
  • Item #7342919
  • Manufacturer Part #2040XD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Drive Size:
1/2 in
Length:
5 in
Material:
Chrome Molybdenum Steel
Number Of Points:
6-point
Number of Tools Included:
1
Socket Size:
1-1/4 in
Tool Type:
Socket
UL Listed:
No
Weight:
1.87 lb