1/2 in. Drive Alloy Steel Locking Pin U-joint

You last purchased this on
 
Grey Pneumatic

1/2 in. Drive Alloy Steel Locking Pin U-joint

This product requires certification to purchase.
Brand image
You last purchased this on
 
Grey Pneumatic

1/2 in. Drive Alloy Steel Locking Pin U-joint

  • Fast #
  • Part #G2229UJL
  • Item #7377919
  • Manufacturer Part #2229UJL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Lifetime Warranty
  • Poly Bag With Barcode
  • Requires Certification

Documents


Specifications

Drive Size:
1/2 in
Drive Type:
Impact
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
2-9/25 in
Material:
Alloy Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Tool Type:
Universal Joint, Locking, Pin
UL Listed:
No
Weight:
0.45 lb
Width:
1-8/25 in