1/2 x 1-1/16 in. Extra Deep Impact Drive

You last purchased this on
 
Grey Pneumatic

1/2 x 1-1/16 in. Extra Deep Impact Drive

This product requires certification to purchase.
Brand image
You last purchased this on
 
Grey Pneumatic

1/2 x 1-1/16 in. Extra Deep Impact Drive

  • Fast #
  • Part #GP2034XD
  • Item #7555532
  • Manufacturer Part #P2034XD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hex Size 1-1/16 In
  • Poly Bag with Barcode
  • Bolt Clearance 4-3/8 in Depth
  • Lifetime Warranty
  • Requires Certification

Documents


Specifications

Drive Size:
1/2 in
Length:
5 in
Number Of Points:
6-point
Number of Pieces:
1 Piece
Number of Tools Included:
1
Socket Size:
1-1/2 in
Tool Type:
Socket
Weight:
1.36 lb