1/2 x 1-1/4 in. Drive Deep Universal Chromium-Molybdenum Ferritic Alloy Socket Set
1/2 x 1-1/4 in. Drive Deep Universal Chromium-Molybdenum Ferritic Alloy Socket Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI B107.2
- Drive Size:
- 1/2 in
- Length:
- 3-27/50 in
- Material:
- Chrome Molybdenum Steel
- Number of Tools Included:
- 1
- Socket Size:
- 1-1/4 in
- Tool Type:
- Socket
- UL Listed:
- No
- Weight:
- 1.01 lb