1/2 x 7/16 in Extra Deep Impact Drive

You last purchased this on
 
Grey Pneumatic

1/2 x 7/16 in Extra Deep Impact Drive

This product requires certification to purchase.
Brand image
You last purchased this on
 
Grey Pneumatic

1/2 x 7/16 in Extra Deep Impact Drive

  • Fast #
  • Part #GP2014XD
  • Item #7555535
  • Manufacturer Part #P2014XD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Drive Size:
1/2 in
Length:
5 in
Material:
Chrome Molybdenum Steel
Number Of Points:
6-point
Number of Tools Included:
1
Socket Size:
7/16 in
Tool Type:
Socket
UL Listed:
No
Weight:
0.51 lb