7/16 - 1-1/4 in. Drive Deep Chromium-Molybdenum Ferritic Alloy Socket Set (13-Piece)

Grey Pneumatic

7/16 - 1-1/4 in. Drive Deep Chromium-Molybdenum Ferritic Alloy Socket Set (13-Piece)

Brand image
Grey Pneumatic

7/16 - 1-1/4 in. Drive Deep Chromium-Molybdenum Ferritic Alloy Socket Set (13-Piece)

  • Part #G1312D
  • Item #7342921
  • Manufacturer Part #1312D
4.5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lifetime Warranty
  • Molded Storage Case

Documents


Specifications

Color Finish Category:
Greys
Color Finish Name:
Steel Grey
Drive Size:
1/2 in
Drive Type:
Impact
Material:
Chromium-Molybdenum Ferritic Alloy
Number Of Points:
6-point
Number of Pieces:
13 Piece
Origin:
Global
Socket Size:
7/16 in, 1-1/4 in
Tool Type:
Socket Set
Weight:
10.29

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';