AC Transit Time Flow Meter

You last purchased this on
 
Pulsar Instruments

TTFM 6.1 AC Transit Time Flow Meter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pulsar Instruments

TTFM 6.1 AC Transit Time Flow Meter

  • Fast #
  • Part #GTTFM61A1A1B1A1A
  • Item #7628029
  • Manufacturer Part #TTFM6.1-A-1-A-1-B-1-A-1-A
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ultrasonic transducers mount on the outside of a pipe without shutting down flow
  • Works on pipe sizes 1/2"-48" and materials including carbon steel, stainless steel, ductile iron, concrete lined ductile iron, cast iron, PVC, PVDF, fiberglass, copper, brass and aluminum
  • Accurately measure the flow rate of relatively clean, non-aerated liquids like potable water in pipes from 1/2" to 48"
  • Enclosure - watertight, NEMA4X (IP66) polyester and polycarbonate
  • Optional MODBUS® RTU or HART Output
  • Data Logger 128 MB
  • 2 Control relays - 5 amp, SPDT - programmable for flow proportional pulse output, and/or flow alarm
  • Easy to Install and Configure
  • Warranted Against Defects in Materials and Workmanship for One Year
  • Output - Isolated 4-20mA
  • Requires Certification

Documents


Specifications

Cable Length (ft):
25 ft
Collection:
TTFM 6.1
Fits Pipe Size:
1/2 in - 48 in
Height:
10 in
Length:
7-2/5 in
NEMA:
NEMA 4X (IP 66)
Product Type:
Ultrasonic Meter
Volts:
100/240 VAC
Width:
5-1/10 in