Battery, AC and DC Portable Ultrasonic Transit Time Flow Meter

You last purchased this on
 
Greyline Instruments

PTFM 1.0 Battery, AC and DC Portable Ultrasonic Transit Time Flow Meter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Greyline Instruments

PTFM 1.0 Battery, AC and DC Portable Ultrasonic Transit Time Flow Meter

  • Fast #
  • Part #GPTFM10
  • Item #7100004
  • Manufacturer Part #PTFM1.0
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The ultrasonic signal works through all common metal and plastic pipe materials
  • Transducers can be mounted without shutting down flow and there is no obstruction or pressure drop
  • Accurately measure the flow rate of relatively clean, non-aerated liquids like potable water in pipes from 2" to 48"
  • Data logger 300,000 point
  • Powered by an internal, rechargeable NiMH battery or can be operated continuously with AC power adapter
  • Built-in 5-Key Calibrator
  • Isolated 4-20mA Output
  • Large Backlit Flow Rate Display and Totalizer
  • Warranted Against Defects in Materials and Workmanship for One Year
  • Requires Certification

Documents


Specifications

Battery Type:
NiMH
Cable Length (ft):
12 ft
Collection:
PTFM 1.0
Fits Pipe Size:
2 in - 48 in
Height:
8 in
Length:
4-3/10 in
Power Source:
Battery, AC
Product Type:
Ultrasonic Meter
Temperature Range:
-40 to 300 Deg F (-40 to 150 Deg C)
Volts:
100/240V