1/4 in. Back Pressure Valve

Part #GBPM025P  |  Item #5122312  |  Manufacturer Part #BPM-025-P

Call for Pricing

Valve Size:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Applies continuous back pressure to the chemical feed pump to acting as an anti-siphon valve
  • Robust construction ensures reliability in the rigorous service of municipal and industrial applications
  • Units are preset to 50 psi and adjustable from 10-150 psi

Specifications

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 150

Low Pressure: 10

UL Listed: No

Valve Size: 1/4 in