Griffco Valve
3/4 in. Back Pressure Valve
Part #GBPG075P | Item #5122796
Valve Size:
How to get it:
Product Details
- Molded Noryl top
- High reliability / low cost
- Adjustable relief settings
- Anti-Siphon Function
- Robust, machined body construction
- Molded PTFE/EPDM Diaphragm
- 10 - 150 psi Spring
- Tamper Resistant Adjustment Screw
Documents
Specifications
End Connection 1: NPT
End Connection 2: FNPT
End Connections: NPT x FNPT
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Flow Rate: 19.2 gpm
Height: 5-14/25 in
High Pressure: 150
Length: 3-1/2 in
Low Pressure: 10
Material: Plastic
Material Type: Noryl, PVC
Maximum Pressure: 375 psi
Maximum Temperature: 140
UL Listed: No
Valve Body Material: PVC
Valve Size: 3/4 in