Griffco Valve
3/4 in. PVC/PTFE
Part #GPRG075P | Item #5120391 | Manufacturer Part #PRG-075-P
Call for Pricing
Valve Size:
How to get it:
Product Details
- Protect chemical feed systems from over-pressure damage
- Robust construction ensures reliability in the rigorous service of municipal and industrial applications
- Units are preset to 50 psi and adjustable from 10-150 psi
Specifications
End Connection 1: FNPT
End Connection 2: FNPT
End Connection 3: FNPT
End Connections: FNPT
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
High Pressure: 150
Low Pressure: 10
UL Listed: No
Valve Size: 3/4 in