3/8 in. Back Pressure Valve

Part #GBPM038P  |  Item #5121162  |  Manufacturer Part #BPM-038-P

Call for Pricing

Valve Size:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Molded Noryl top
  • High reliability / low cost
  • Adjustable pressure settings
  • Anti-Siphon Function
  • Robust, machined body construction
  • Vulcanized PTFE/EPDM Diaphragm
  • 10 - 150 psi Spring

Specifications

End Connection 1: NPT

End Connection 2: FNPT

End Connections: NPT x FNPT

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 10 gpm

Height: 3-11/20 in

High Pressure: 150

Length: 2-7/20 in

Low Pressure: 10

Material: Plastic

Material Type: Noryl, PVC

Maximum Pressure: 375 psi

Maximum Temperature: 140

UL Listed: No

Valve Body Material: PVC

Valve Size: 3/8 in