Grille in White Utility Fans
Grille in White Utility Fans
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 11-1/2 in
- Energy Star Compliant:
- No
- Height:
- 1 in
- Material:
- Plastic
- Material Type:
- Polymeric
- Product Type:
- Grille
- UL Listed:
- No
- Width:
- 11-1/2 in