• Cart

DESCRIPTION

Grille Tech 10 in. Deflection Return Air Grille in Sky White

GRA10

Length:

SPECIFICATIONS

Color Finish
Sky White
Length
10 in
Material
Aluminum
Type
BHD42AR225
UL Listed
No
Width
10 in

Starting at
Call for Pricing
  • QUANTITY