12 in. Aluminum Spiral Duct Diffuser
12 in. Aluminum Spiral Duct Diffuser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- GRD Deflection Type:
- 1-way
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Aluminum
- UL Listed:
- No
- Width:
- 12 in