12 x 10 in. Return Air Filter Grille in Sky White

You last purchased this on
 
Grille Tech

12 x 10 in. Return Air Filter Grille in Sky White

This product requires certification to purchase.
You last purchased this on
 
Grille Tech

12 x 10 in. Return Air Filter Grille in Sky White

  • Fast #
  • Part #GRAFFS1210
  • Item #7530853
  • Manufacturer Part #RAF/FS
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Sky White
Length:
12 in
Material:
Aluminum
Type:
L00874716
UL Listed:
No
Width:
10 in