12 x 6 in. Ceiling & Sidewall Register in Sky White 2-way Aluminum

You last purchased this on
 
Grille Tech

12 x 6 in. Ceiling & Sidewall Register in Sky White 2-way Aluminum

This product requires certification to purchase.
You last purchased this on
 
Grille Tech

12 x 6 in. Ceiling & Sidewall Register in Sky White 2-way Aluminum

  • Fast #
  • Part #GCL2M12U
  • Item #7530879
  • Manufacturer Part #CL2M
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Sky White
Energy Star Compliant:
No
GRD Deflection Type:
2-way
Length:
12 in
Material:
Aluminum
Type:
PHS24A343
UL Listed:
No
Width:
6 in