• Cart

DESCRIPTION

Grille Tech 14 in. Return Air Filter Grille in Sky White

GRAFFS14

Length:

SPECIFICATIONS

Color Finish
Sky White
Length
14 in
Material
Aluminum
Type
TAK168ET038J7
UL Listed
No
Width
14 in

Starting at
Call for Pricing
  • QUANTITY