14 x 4 in. Ceiling & Sidewall Register in Sky White 1-way Aluminum

Part #GCL1M14P  |  Item #7530929  |  Manufacturer Part #CL1M

Call for Pricing EACH

Length:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Sky White

Energy Star Compliant: No

GRD Deflection Type: 1-way

Length: 14 in

Material: Aluminum

Type: TAJ202ET188J7

UL Listed: No

Width: 4 in