18 x 24 in. Return Air Filter Grille in Sky White

You last purchased this on
 
Grille Tech

18 x 24 in. Return Air Filter Grille in Sky White

This product requires certification to purchase.
You last purchased this on
 
Grille Tech

18 x 24 in. Return Air Filter Grille in Sky White

  • Fast #
  • Part #GRAFFS1824
  • Item #7530813
  • Manufacturer Part #RAF/FS
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Sky White
Length:
18 in
Material:
Aluminum
Type:
ENJ2192GK1
UL Listed:
No
Width:
24 in