• Cart

DESCRIPTION

Grille Tech 20 in. Return Air Filter Grille in Sky White

GRAFFS20

Length:

SPECIFICATIONS

Color Finish
Sky White
Length
12 in
Material
Aluminum
Type
L00862112
UL Listed
No
Width
20 in

Starting at
Call for Pricing
  • QUANTITY