36 x 24 in. Return Air Filter Grille in Sky White
36 x 24 in. Return Air Filter Grille in Sky White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- Sky White
- Length:
- 36 in
- Material:
- Aluminum
- Type:
- T2B323549
- UL Listed:
- No
- Width:
- 24 in