• Cart

DESCRIPTION

Grille Tech 4 in. 1-Way Deflection Register with Curved Blade in Sky White

GCL1MP

Length:

SPECIFICATIONS

Color Finish
Sky White
Energy Star Compliant
No
GRD Deflection Type
1-way
Length
6 in
Material
Aluminum
Type
HH901
UL Listed
No
Width
4 in

Starting at
Call for Pricing
  • QUANTITY