• Cart

DESCRIPTION

Grille Tech 6 in. Deflection Supply Grille in Sky White

GVMU

Length:

SPECIFICATIONS

Color Finish
Sky White
Energy Star Compliant
No
Length
6 in
Material
Aluminum
Type
MMXN05401
Width
6 in

Starting at
Call for Pricing
  • QUANTITY