Grime Boss

9-4/5 x 8-1/5 in. Heavy Duty Hand Cleaning Wipes (Case of 60)

Part #NICM956S8  |  Manufacturer Part #NIC M956S8

Size:

9-4/5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hand sanitizing wipes are great for tough jobs
  • Removes paint, grease and oil

Specifications

Application: Hand Towel

Color Finish: White

Color Finish Category: Whites

Package Quantity: Pack of 60

Product Type: Sanitizing Hand Wipes

Size: 9-4/5 in

Type: Wipes