DESCRIPTION

Grinnell Industries 30 in. Polystyrene Water Heater Pad

GPWHP30

Length:

SPECIFICATIONS

IsAcceptableImage
Length
30 in
Material
Plastic
Material Type
Polystyrene

Starting at
Call for Pricing
  • QUANTITY